PD30CND10PPDU
Carlo Gavazzi Photoelectric Sensors, PD30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PD30CND10PPDU

Carlo Gavazzi Photoelectric Sensors, PD30 Series

PD30CND10PPDU

Carlo Gavazzi Photoelectric Sensors, PD30 Series
SENSOR, PHOTO DRR 1M PNP NO/NC DU
MFG Item Number
PD30CND10PPDU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Photoelectric Sensors, PD30 Series
Item #
PD30CND10PPDU
SENSOR, PHOTO DRR 1M PNP NO/NC DU

PD30 Series Information

Specifications

Specifications
Manufacturer Part Number PD30CND10PPDU
Manufacturer Carlo Gavazzi
Product Series PD30
Family Series Carlo Gavazzi Photoelectric Sensors, PD30 Series
Description SENSOR, PHOTO DRR 1M PNP NO/NC DU CAB
Power Type DC
Beam Type Red LED
Max Range 39.37 "
Voltage 10~30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type PNP
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CE, cULus
Net Weight 0.1654 lbs
Gross Weight 0.1654 lbs