PD30 Series Information
| Manufacturer Part Number | PD30CNP50NAM5PS |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | PD30 |
| Family Series | Carlo Gavazzi Photoelectric Sensors, PD30 Series |
| Description | PHOTO PRR 5M NPN NO+NC POINT SPOT PLUG |
| Power Type | DC |
| Beam Type | Red LED |
| Max Range | 16.4042 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Plug |
| Operating Mode | Light On |
| Output Type | NPN |
| Max Load Current | 0.025 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE, CSA, cULus, UL |
| Comments | NEMA 1 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |