Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Photoelectric Sensors
PD70CNT12ML
Carlo Gavazzi Photoelectric Sensors
PHOTO TE 12M MUTE LOW CAB
MFG Item Number
PD70CNT12ML
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
PHOTO TE 12M MUTE LOW CAB
Specifications
Specifications
| Manufacturer Part Number |
PD70CNT12ML |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Photoelectric Sensors |
| Description |
PHOTO TE 12M MUTE LOW CAB |
| Power Type |
DC |
| Beam Type |
Infrared |
| Max Range |
39.37 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Connection Type |
Cable with M8 Connector |
| Max Load Current |
0.1 A |
| Composition |
Non-Metallic |
| Protection Rating |
IP67 |
| Frequency |
100 Hz |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.18 lbs |
PD70CNT12ML
Carlo Gavazzi Photoelectric Sensors