Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDB-11-350-3 Ilsco Power Distribution Blocks, PDB Series, Splicer Block, 1-P, 310A, Bx/Bx,
MFG Item Number
PDB-11-350-3
PDB-11-350-3 Ilsco Power Distribution Blocks, PDB Series, Splicer Block, 1-P, 310A, Bx/Bx,
MFG Item Number
PDB-11-350-3
Description
Power Distribution Blocks, PDB Series
Splicer Block, 1-P, 310A, Bx/Bx,
Specifications
Specifications
| Manufacturer Part Number |
PDB-11-350-3 |
| Manufacturer |
Ilsco |
| Product Series |
PDB |
| Family Series |
Ilsco Power Distribution Blocks, PDB Series |
| Description |
Splicer Block, 1-P, 310A, Bx/Bx, Line & Load: (1)350MCM-6AWG |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
350 kcmil-6 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
1.41 lbs |
| Gross Weight |
1.555 lbs |
PDB-11-350-3
Ilsco Power Distribution Blocks, PDB Series