Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDB-112A-350-1 Ilsco Power Distribution Blocks, PDB Series, AL MEC (P)350-6 (S)4-14 T UR CSA
MFG Item Number
PDB-112A-350-1
PDB-112A-350-1 Ilsco Power Distribution Blocks, PDB Series, AL MEC (P)350-6 (S)4-14 T UR CSA
MFG Item Number
PDB-112A-350-1
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDB Series
AL MEC (P)350-6 (S)4-14 T UR CSA
Specifications
Specifications
| Manufacturer Part Number |
PDB-112A-350-1 |
| Manufacturer |
Ilsco |
| Product Series |
PDB |
| Family Series |
Ilsco Power Distribution Blocks, PDB Series |
| Description |
AL MEC (P)350-6 (S)4-14 T UR CSA |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.69 lbs |
PDB-112A-350-1
Ilsco Power Distribution Blocks, PDB Series