Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDB-16-2/0-1 Ilsco Power Distribution Blocks, PDB Series, Distribution Block, 1-P, 175A, Bx/Bx
MFG Item Number
PDB-16-2/0-1
PDB-16-2/0-1 Ilsco Power Distribution Blocks, PDB Series, Distribution Block, 1-P, 175A, Bx/Bx
MFG Item Number
PDB-16-2/0-1
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDB Series
Distribution Block, 1-P, 175A, Bx/Bx
Specifications
Specifications
| Manufacturer Part Number |
PDB-16-2/0-1 |
| Manufacturer |
Ilsco |
| Product Series |
PDB |
| Family Series |
Ilsco Power Distribution Blocks, PDB Series |
| Description |
Distribution Block, 1-P, 175A, Bx/Bx Line:(1)2/0-12AWG, Load:(6)4-14AWG, Al/Cu Rated |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2/0-12 AWG |
| Output Wire Range |
4-14 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.661 lbs |
PDB-16-2/0-1
Ilsco Power Distribution Blocks, PDB Series