Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDB Series Information
| Manufacturer Part Number | PDB-26-2/0-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDB |
| Family Series | Ilsco Power Distribution Blocks, PDB Series |
| Description | Distribution Block, 1-P, 350A, Bx/Bx Line:(2)2/0-12AWG, Load:(6)2-14AWG, Al/Cu Rated |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 350 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-12 AWG |
| Output Wire Range | 2-14 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.6475 lbs |
| Gross Weight | 0.6475 lbs |