Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDB-412-500-1 Ilsco Power Distribution Blocks, PDB Series, AL MECH(P)(4)500-4 (S)(12)4/0- 6 T
MFG Item Number
PDB-412-500-1
PDB-412-500-1 Ilsco Power Distribution Blocks, PDB Series, AL MECH(P)(4)500-4 (S)(12)4/0- 6 T
MFG Item Number
PDB-412-500-1
Description
Power Distribution Blocks, PDB Series
AL MECH(P)(4)500-4 (S)(12)4/0- 6 T
Specifications
Specifications
| Manufacturer Part Number |
PDB-412-500-1 |
| Manufacturer |
Ilsco |
| Product Series |
PDB |
| Family Series |
Ilsco Power Distribution Blocks, PDB Series |
| Description |
AL MECH(P)(4)500-4 (S)(12)4/0- 6 T UR CSA |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
1,520 A |
| Number of Inputs per Pole |
4 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
4/0-6 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
2.505 lbs |
| Gross Weight |
2.995 lbs |
PDB-412-500-1
Ilsco Power Distribution Blocks, PDB Series