PDB Series Information
| Manufacturer Part Number | PDB-49-500-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDB |
| Family Series | Ilsco Power Distribution Blocks, PDB Series |
| Description | AL MECH(P)(4)500-4 (S)(6)350-6 (3)4/0-6 T |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 1,520 A |
| Number of Inputs per Pole | 4 |
| Number of Outputs per Pole | 9 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil-4 AWG |
| Output Wire Range | (6) 350 kcmil-6 AWG, (3) 4/0-6 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | UL |
| Net Weight | 2.54 lbs |
| Gross Weight | 2.652 lbs |