Obsolete
PDE Series Information
| Manufacturer Part Number | PDB-490 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDE |
| Family Series | Ilsco Power Distribution Blocks, PDE Series |
| Description | Distribution Block, 1-P, 310A, Line: (1)350MCM-3/0 + (1)10x24mm, Load: (3)#4-14 + (4)#6-16 + (2)#2-12 |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 310 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 9 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail |
| Line Side Wire Range | (1) 350 Kcmil- 3/0 AWG |
| Output Wire Range | (3) 4-14 AWG, (4) 6-16 AWG, (2) 2-12 AWG |
| Cover Included | Yes |
| Protection Rating | IP20 |
| Net Weight | 1.09 lbs |
| Gross Weight | 1.09 lbs |