Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDB Series Information
| Manufacturer Part Number | PDB-55-500-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDB |
| Family Series | Ilsco Power Distribution Blocks, PDB Series |
| Description | AL MECH(P)(5)500-3/0 (S)(5)500 -3/0 T UR |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 1,600 A |
| Number of Inputs per Pole | 5 |
| Number of Outputs per Pole | 5 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil-3/0 AWG |
| Output Wire Range | 500 kcmil-3/0 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | UL |
| Net Weight | 4.02 lbs |
| Gross Weight | 4.161 lbs |