Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, PDB Series
PDB-55-600-1
Ilsco Power Distribution Blocks, PDB Series
AL MECH(P)(5)600-250(S)(5)600- 250
MFG Item Number
PDB-55-600-1
Description
Power Distribution Blocks, PDB Series
AL MECH(P)(5)600-250(S)(5)600- 250
Specifications
Specifications
| Manufacturer Part Number |
PDB-55-600-1 |
| Manufacturer |
Ilsco |
| Product Series |
PDB |
| Family Series |
Ilsco Power Distribution Blocks, PDB Series |
| Description |
AL MECH(P)(5)600-250(S)(5)600- 250 T UR |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
1,900 A |
| Number of Inputs per Pole |
5 |
| Number of Outputs per Pole |
5 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
600-250 kcmil |
| Output Wire Range |
600-250 kcmil |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
3.975 lbs |
| Gross Weight |
4.029 lbs |
PDB-55-600-1
Ilsco Power Distribution Blocks, PDB Series