PDB12LP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDB12LP Hubbell Electrical Boxes, POLYTRAK BOX, 1-G, 1.25in.D LOW PRO

MFG Item Number
PDB12LP

PDB12LP Hubbell Electrical Boxes, POLYTRAK BOX, 1-G, 1.25in.D LOW PRO

MFG Item Number
PDB12LP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
PDB12LP
POLYTRAK BOX, 1-G, 1.25in.D LOW PRO

Series Information

Specifications

Specifications
Manufacturer Part Number PDB12LP
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Description POLYTRAK BOX, 1-G, 1.25in.D LOW PRO
Type Shallow Device Box
Number of Gangs 1
Color White
Approvals CSA, UL
Net Weight 0.127 lbs
Gross Weight 0.127 lbs