PDB12TGD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDB12TGD Hubbell Electrical Boxes, POLYTRAK BOX, 2-G, 2.44in. DEEP

MFG Item Number
PDB12TGD

PDB12TGD Hubbell Electrical Boxes, POLYTRAK BOX, 2-G, 2.44in. DEEP

MFG Item Number
PDB12TGD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
PDB12TGD
POLYTRAK BOX, 2-G, 2.44in. DEEP

Series Information

Specifications

Specifications
Manufacturer Part Number PDB12TGD
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Description POLYTRAK BOX, 2-G, 2.44in. DEEP
Type Deep Device Box
Number of Gangs 2
Color White
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs