Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDB12TGLV Hubbell Electrical Boxes, POLYTRAK BOX, 2-G TELE, 2.44in. DEEP
MFG Item Number
PDB12TGLV
PDB12TGLV Hubbell Electrical Boxes, POLYTRAK BOX, 2-G TELE, 2.44in. DEEP
MFG Item Number
PDB12TGLV
This item cannot be canceled or returned
Description
POLYTRAK BOX, 2-G TELE, 2.44in. DEEP
Specifications
Specifications
| Manufacturer Part Number |
PDB12TGLV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
POLYTRAK BOX, 2-G TELE, 2.44in. DEEP |
| Type |
Deep Device Box |
| Number of Gangs |
2 |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
PDB12TGLV
Hubbell Electrical Boxes