PDB Series Information
| Manufacturer Part Number | PDB280-3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PDB |
| Family Series | Eaton's Bussmann series Power Distribution Blocks, PDB Series |
| Description | Eaton Bussmann series PDB power distribution block, Three-pole |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-8 AWG |
| Output Wire Range | 1/4-20 x 3/4 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | UL |
| Comments | UL508A |
| Net Weight | 0.8 lbs |
| Gross Weight | 8.5 lbs |