PDB Series Information
| Manufacturer Part Number | PDB370-2 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | PDB |
| Family Series | Eaton's Bussmann series Power Distribution Blocks, PDB Series |
| Description | Eaton Bussmann series PDB power distribution block, 600 V, 310 A, Two-pole, SCCR: 200 kAIC, Panel, Tin-plated aluminum connectors, Operating temp -20° to 120°C |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 310 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 12 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-6 AWG |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |