PDBFS204
Eaton's Bussmann series Power Distribution Blocks, PDBFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDBFS204 Eaton's Bussmann series Power Distribution Blocks, PDBFS Series, PDB FINGER SAFE ASSEMBLY
MFG Item Number
PDBFS204

PDBFS204 Eaton's Bussmann series Power Distribution Blocks, PDBFS Series, PDB FINGER SAFE ASSEMBLY

MFG Item Number
PDBFS204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Power Distribution Blocks, PDBFS Series
Item #
PDBFS204
PDB FINGER SAFE ASSEMBLY

PDBFS Series Information

  • IP20
  • DIN Rail or Panel mount
  • Captive Termination Screws
The PDBFS series of power distribution blocks are wire ready with captive termination screws shipped back out to save time on conductor installations. These power distribution blocks have a sliding DIN rail latch for easy mounting.
  • Flammability, UL 94V0
  • Tin‑plated AI connectors

Specifications

Specifications
Manufacturer Part Number PDBFS204
Manufacturer Eaton's Bussmann series
Product Series PDBFS
Family Series Eaton's Bussmann series Power Distribution Blocks, PDBFS Series
Description Eaton Bussmann series PDBFS power distribution block, IP-20 Finger-safe, 600 Vac, 600 Vdc, 175 A, SCCR: 200 kA, DIN rail, panel, Tin-plated aluminum connectors
Number of Poles 1
AC Voltage 600 VAC
Current Rating 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 2/0-14 AWG
Output Wire Range 2/0-14 AWG
Cover Included No
Color Black
Approvals CE, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
EPBAD42
EPBAD42
Marathon Special Products Power Distribution Blocks, EPB Series
PDE-11-3/0
PDE-11-3/0
Ilsco Power Distribution Blocks, PDE Series