PDBFS303
Eaton's Bussmann series Power Distribution Blocks, PDBFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDBFS303

Eaton's Bussmann series Power Distribution Blocks, PDBFS Series

PDBFS303

Eaton's Bussmann series Power Distribution Blocks, PDBFS Series
PDB FINGER SAFE ASSEMBLY
MFG Item Number
PDBFS303
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, PDBFS Series
Item #
PDBFS303
PDB FINGER SAFE ASSEMBLY

PDBFS Series Information

  • IP20
  • DIN Rail or Panel mount
  • Captive Termination Screws
The PDBFS series of power distribution blocks are wire ready with captive termination screws shipped back out to save time on conductor installations. These power distribution blocks have a sliding DIN rail latch for easy mounting.
  • Flammability, UL 94V0
  • Tin‑plated AI connectors

Specifications

Specifications
Manufacturer Part Number PDBFS303
Manufacturer Eaton's Bussmann series
Product Series PDBFS
Family Series Eaton's Bussmann series Power Distribution Blocks, PDBFS Series
Description Eaton Bussmann series PDBFS power distribution block, IP-20 Finger-safe, 600 Vac, 600 Vdc, 310A, SCCR: 200 kA, DIN rail, panel, Tin-plated aluminum connectors
Number of Poles 1
AC Voltage 690 VAC
Current Rating 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Screw/Screw
Mounting DIN Rail
Line Side Wire Range 350 kcmil-6 AWG
Output Wire Range 350 kcmil-6 AWG
Cover Included No
Protection Rating IP20
Color White
Approvals CSA, IEC, UL
Net Weight 0.041 lbs
Gross Weight 0.041 lbs