PDB Series Information
| Manufacturer Part Number | PDBU-55-600-1 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDB |
| Family Series | Ilsco Power Distribution Blocks, PDB Series |
| Description | Splicer Block, 1-P, 1900A, Bx/Bx, Line & Load: (5) 600MCM-250MCM, UL1953, w/8-14AWG Tap Hole, Cu Only |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 1,900 A |
| Number of Inputs per Pole | 5 |
| Number of Outputs per Pole | 5 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 600-250 kcmil |
| Output Wire Range | 600-250 kcmil |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 4.203 lbs |