Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDA Series Information
| Manufacturer Part Number | PDC-11-2/0-2 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PDA |
| Family Series | Ilsco Power Distribution Blocks, PDA Series |
| Description | AL MEC (P) 2/0-14 (S) 2/0-14 T UR |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | No |
| Composition | Polycarbonate |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.23 lbs |