Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDC-24V

RK Electronics Relays

PDC-24V

RK Electronics Relays
PUMP DOWN CONTROLLER-24VAC/VDC
MFG Item Number
PDC-24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
PDC-24V
PUMP DOWN CONTROLLER-24VAC/VDC

Series Information

Specifications

Specifications
Manufacturer Part Number PDC-24V
Manufacturer RK Electronics
Family Series RK Electronics Relays
Description PUMP DOWN CONTROLLER-24VAC/VDC
Function Pump Down
Coil Voltage 24 VAC
Output Current 10 A
Approvals cULus
Net Weight 1.297 lbs
Gross Weight 1.297 lbs