Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDE-18-400-CU Ilsco Power Distribution Blocks, PDE Series, CUM(P)(1)400-6(1)2/0-14(S)(8)2 -14T
MFG Item Number
PDE-18-400-CU
PDE-18-400-CU Ilsco Power Distribution Blocks, PDE Series, CUM(P)(1)400-6(1)2/0-14(S)(8)2 -14T
MFG Item Number
PDE-18-400-CU
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDE Series
CUM(P)(1)400-6(1)2/0-14(S)(8)2 -14T
Specifications
Specifications
| Manufacturer Part Number |
PDE-18-400-CU |
| Manufacturer |
Ilsco |
| Product Series |
PDE |
| Family Series |
Ilsco Power Distribution Blocks, PDE Series |
| Description |
CUM(P)(1)400-6(1)2/0-14(S)(8)2 -14T UL CE |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
335 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
8 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
(1) 400 kcmil-6 AWG, (1) 2/0-14 AWG |
| Output Wire Range |
2-16 AWG |
| Cover Included |
No |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
Blocks are single pole and snap together for 2 and 3 pole configurations, Copper conductor only |
| Net Weight |
0 lbs |
| Gross Weight |
1.66 lbs |
PDE-18-400-CU
Ilsco Power Distribution Blocks, PDE Series