Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDE-22-250-CU Ilsco Power Distribution Blocks, PDE Series, CUM(P)(2)250-6(S)(2)250-6 T UL CE
MFG Item Number
PDE-22-250-CU
PDE-22-250-CU Ilsco Power Distribution Blocks, PDE Series, CUM(P)(2)250-6(S)(2)250-6 T UL CE
MFG Item Number
PDE-22-250-CU
This item cannot be canceled or returned
Description
Power Distribution Blocks, PDE Series
CUM(P)(2)250-6(S)(2)250-6 T UL CE
Specifications
Specifications
| Manufacturer Part Number |
PDE-22-250-CU |
| Manufacturer |
Ilsco |
| Product Series |
PDE |
| Family Series |
Ilsco Power Distribution Blocks, PDE Series |
| Description |
CUM(P)(2)250-6(S)(2)250-6 T UL CE |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
510 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
250 kcmil-6 AWG |
| Output Wire Range |
250 kcmil-6 AWG |
| Cover Included |
No |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
Blocks are single pole and snap together for 2 and 3 pole configurations, Copper conductor only |
| Net Weight |
0 lbs |
| Gross Weight |
2.014 lbs |
PDE-22-250-CU
Ilsco Power Distribution Blocks, PDE Series