PDE-22-250
Ilsco Power Distribution Blocks, PDE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDE-22-250

Ilsco Power Distribution Blocks, PDE Series

PDE-22-250

Ilsco Power Distribution Blocks, PDE Series
Splicer Block, 1-P, 510A, Box/Box,
MFG Item Number
PDE-22-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, PDE Series
Item #
PDE-22-250
Splicer Block, 1-P, 510A, Box/Box,

PDE Series Information


Specifications

Specifications
Manufacturer Part Number PDE-22-250
Manufacturer Ilsco
Product Series PDE
Family Series Ilsco Power Distribution Blocks, PDE Series
Description Splicer Block, 1-P, 510A, Box/Box, Line & Load: (2)250MCM-6AWG, Al/Cu, Aluminum, Gangable
Number of Poles 1
AC Voltage 600 VAC
Current Rating 510 A
Number of Inputs per Pole 2
Number of Outputs per Pole 2
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 250 kcmil-6 AWG
Output Wire Range 250 kcmil-6 AWG
Cover Included No
Protection Rating IP20
Color Gray
Approvals CSA, UL
Comments Blocks are single pole and snap together for 2 and 3 pole configurations
Net Weight 0 lbs
Gross Weight 0.871 lbs
Alternatives
EPBAP71
EPBAP71
Marathon Special Products Power Distribution Blocks, EPB Series