Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDE400900 Eaton's Crouse-Hinds series Fittings, M63 PLUG DOME HEAD GF NYLON
MFG Item Number
PDE400900
PDE400900 Eaton's Crouse-Hinds series Fittings, M63 PLUG DOME HEAD GF NYLON
MFG Item Number
PDE400900
This item cannot be canceled or returned
Description
M63 PLUG DOME HEAD GF NYLON
Specifications
Specifications
| Manufacturer Part Number |
PDE400900 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt PDE Plug, Dome Head, M63, Glass-filled Nylon, Unplated |
| Connection Type |
Dome Head |
| Trade Size |
M63 |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
IP66, IP67, IP68 |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X, NEMA 6P |
| Approvals |
IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0.2778 lbs |
PDE400900
Eaton's Crouse-Hinds series Fittings