Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDF36FH350TFAK Eaton Circuit Breakers, Eaton Cutler Hammer PDF36FH350TFAK
MFG Item Number
EATON-83C5840F03
PDF36FH350TFAK Eaton Circuit Breakers, Eaton Cutler Hammer PDF36FH350TFAK
MFG Item Number
EATON-83C5840F03
Item Number
PDF36FH350TFAK
This item cannot be canceled or returned
Description
Eaton Cutler Hammer PDF36FH350TFAK
Specifications
Specifications
Manufacturer Part Number
EATON-83C5840F03
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
PDF36FH350TFAK, Power Defense Globally Rated 100% UL, Frame 3, Four Pole (60% N), 350A-High, 25kA/480V, T-M (Fxd-Adj) TU, Std Term Line Only (PDG3X4TA401H)
Poles
4
Current Rating
350 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Adj. Magnetic
Neutral Protection
0.6
Gross Weight
16 lbs
Net Weight
16 lbs
PDF36FH350TFAK
Eaton Circuit Breakers