Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG10C0035VFFN
Eaton Circuit Breakers, PDG Series
PDG1,4P0N,35A,18kA/480V,50C FxFxTMTU
MFG Item Number
PDG10C0035VFFN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG1,4P0N,35A,18kA/480V,50C FxFxTMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG10C0035VFFN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 1, Four Pole 0 N, 35A, 18kA/480V, 50C Cal T-M Fxd-Fxd TU, No Terminals |
| Poles |
4 |
| Current Rating |
35 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0% |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
2.8438 lbs |
| Net Weight |
2.8438 lbs |
PDG10C0035VFFN
Eaton Circuit Breakers, PDG Series