Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, PDG Series
PDG11C0060TFFJ
Eaton Circuit Breakers, PDG Series
Power Defense PDG1 1P 18kA/480V
MFG Item Number
PDG11C0060TFFJ
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Power Defense PDG1 1P 18kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG11C0060TFFJ
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Single Pole, 60A, 18kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG1X1T125
Poles
1
Current Rating
60 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
1 lb
Net Weight
1 lb
PDG11C0060TFFJ
Eaton Circuit Breakers, PDG Series