Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG11F0030VFFN
Eaton Circuit Breakers, PDG Series
PDG1,1P,30A,25kA/480V,50E FxFxTMTU
MFG Item Number
PDG11F0030VFFN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG1,1P,30A,25kA/480V,50E FxFxTMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG11F0030VFFN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense Globally Rated, Frame 1, Single Pole, 30A, 25kA/480V, 50C Cal T-M Fxd-Fxd TU, No Terminals |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0.86 lbs |
| Net Weight |
0.86 lbs |
PDG11F0030VFFN
Eaton Circuit Breakers, PDG Series