PDG13F0040TFFJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PDG13F0040TFFJ Eaton Circuit Breakers, PDG13F0040TFFJ

MFG Item Number
PDG13F0040TFFJ

PDG13F0040TFFJ Eaton Circuit Breakers, PDG13F0040TFFJ

MFG Item Number
PDG13F0040TFFJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG13F0040TFFJ
PDG13F0040TFFJ

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number PDG13F0040TFFJ
Description Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 40A, 25kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG1X3T125
Accessory Type Circuit Breaker
Current Rating 40 A
Max Voltage 600 VAC
Approvals CCC, CSA, IEC, UL
Net Weight 2.47 lbs
Gross Weight 2.795 lbs