Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG13G0080TFFJ
Power Defense PDG1 3P 35kA/480V
MFG Item Number
PDG13G0080TFFJ
This item cannot be canceled or returned
Description
Power Defense PDG1 3P 35kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG13G0080TFFJ
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 80A, 35kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG1X3T125
Poles
3
Current Rating
80 A
Trip Unit
Fixed Thermal / Fixed Magnetic
Approvals
CCC, CSA, IEC, UL
Gross Weight
2.3 lbs
Net Weight
2.3 lbs
PDG13G0080TFFJ
Eaton Circuit Breakers