Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDG Series Information
| Manufacturer Part Number | PDG13G0125TFFJ |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Circuit Breaker, 600VAC/250DC, 3-P, 125A, 35kAIC@480V, Fixed Therm-Mag Trip, Std Lugs (Line & Load Side) |
| Poles | 3 |
| Current Rating | 125 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 2.75 lbs |
| Net Weight | 2.9981 lbs |