Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG13M0003MSAN
Power Defense PDG1 3A 3P 65kA/480V
MFG Item Number
PDG13M0003MSAN
This item cannot be canceled or returned
Description
Power Defense PDG1 3A 3P 65kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG13M0003MSAN
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 1, Three Pole, 3A, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals
Poles
3
Current Rating
3 A
Trip Unit
Adj. Thermal / Adj. Magnetic
Approvals
CCC, CSA, IEC, UL
Gross Weight
2.3 lbs
Net Weight
2.3 lbs
PDG13M0003MSAN
Eaton Circuit Breakers