PDG Series Information
| Manufacturer Part Number | PDG13M0080TFFJ |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 80A, 65kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG1X3T125 |
| Poles | 3 |
| Current Rating | 80 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 2.74 lbs |
| Net Weight | 2.41 lbs |