Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG14G0125KNSJ
Power Defense PDG1 4P 35kA/480V
MFG Item Number
PDG14G0125KNSJ
This item cannot be canceled or returned
Description
Power Defense PDG1 4P 35kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG14G0125KNSJ
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Power Defense molded case switch, Globally Rated, Frame 1, Four Pole 100 N, 125A, 35kA/480V, Molded Case Switch, Standard Line and Load PDG1X4T125
Poles
4
Current Rating
125 A
Max Voltage
250 VDC, 600 VAC
Approvals
CCC, CSA, IEC, UL
Gross Weight
2.84 lbs
Net Weight
2.84 lbs
PDG14G0125KNSJ
Eaton Circuit Breakers