Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG14G0125KNSN
Power Defense PDG1 4P 35kA/480V
MFG Item Number
PDG14G0125KNSN
This item cannot be canceled or returned
Description
Power Defense PDG1 4P 35kA/480V
Specifications
Specifications
| Manufacturer Part Number |
PDG14G0125KNSN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Power Defense molded case switch, Globally Rated, Frame 1, Four Pole 100 N, 125A, 35kA/480V, Molded Case Switch, No Terminals |
| Poles |
4 |
| Current Rating |
125 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
2.84 lbs |
| Net Weight |
2.84 lbs |
PDG14G0125KNSN
Eaton Circuit Breakers