Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG1XHMDS Eaton Industrial Accessories, PDG1 STANDARD HANDLE W/ MECH
MFG Item Number
PDG1XHMDS
PDG1XHMDS Eaton Industrial Accessories, PDG1 STANDARD HANDLE W/ MECH
MFG Item Number
PDG1XHMDS
Description
Industrial Accessories, Series
PDG1 STANDARD HANDLE W/ MECH
Specifications
Specifications
| Manufacturer Part Number |
PDG1XHMDS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Industrial Accessories |
| Description |
Eaton Power Defense molded case circuit breaker, Door handle, Standard lockable handle and mechanism, Frame 1 |
| Length |
14 " |
| Color |
Red, Yellow |
| Operator Type |
Locking Handle |
| Net Weight |
1.655 lbs |
| Gross Weight |
1.655 lbs |
PDG1XHMDS
Eaton Industrial Accessories