Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDG Series Information
| Manufacturer Part Number | PDG21K0045VFFN |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Eaton Power Defense Globally Rated, Frame 2, Single Pole, 45A, 50kA/480V, 50C Cal T-M Fxd-Fxd TU, No Terminals |
| Poles | 1 |
| Current Rating | 45 A |
| Max Voltage | 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 4.4994 lbs |
| Net Weight | 4.4994 lbs |