Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG22F0025TFFJ
Eaton Circuit Breakers, PDG Series
Power Defense Globally Rated, Frame 2,2P
MFG Item Number
PDG22F0025TFFJ
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Power Defense Globally Rated, Frame 2,2P
Specifications
Specifications
| Manufacturer Part Number |
PDG22F0025TFFJ |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 25 A, 25kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG2X2T100 |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
PDG22F0025TFFJ
Eaton Circuit Breakers, PDG Series