Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG22F0025TFFN
Eaton Circuit Breakers, PDG Series
PDG2, 2P, 25A, 25KA/480V, FXFXTMTU
MFG Item Number
PDG22F0025TFFN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2, 2P, 25A, 25KA/480V, FXFXTMTU
Specifications
Specifications
| Manufacturer Part Number |
PDG22F0025TFFN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 25A, 25kA/480V, T-M Fxd-Fxd TU, No Terminals |
| Poles |
2 |
| Current Rating |
25 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.4994 lbs |
| Net Weight |
4.4994 lbs |
PDG22F0025TFFN
Eaton Circuit Breakers, PDG Series