Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG22F0040TFFJ Eaton Circuit Breakers, PD, Frme2, 2P
MFG Item Number
PDG22F0040TFFJ
PDG22F0040TFFJ Eaton Circuit Breakers, PD, Frme2, 2P
MFG Item Number
PDG22F0040TFFJ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PDG22F0040TFFJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 40 A, 25kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG2X2T100 |
| Poles |
2 |
| Current Rating |
40 A |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
PDG22F0040TFFJ
Eaton Circuit Breakers