Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, PDG Series
PDG22F0125TFFL
Eaton Circuit Breakers, PDG Series
PDG2, 2P, 125A, 25KA/480V, FXFXTMTU
MFG Item Number
PDG22F0125TFFL
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2, 2P, 125A, 25KA/480V, FXFXTMTU
Specifications
Specifications
Manufacturer Part Number
PDG22F0125TFFL
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 125A, 25kA/480V, T-M Fxd-Fxd TU, Standard Terminals Load Only PDG2X2TA225
Poles
2
Current Rating
125 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
4.4994 lbs
Net Weight
4.4994 lbs
PDG22F0125TFFL
Eaton Circuit Breakers, PDG Series