Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, PDG Series
PDG22F0225TFFJ
Eaton Circuit Breakers, PDG Series
PD, Frme2, 2P, 225A, 25kA/480V,
MFG Item Number
PDG22F0225TFFJ
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PD, Frme2, 2P, 225A, 25kA/480V,
Specifications
Specifications
Manufacturer Part Number
PDG22F0225TFFJ
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Two Pole, 225A, 25kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG2X2TA225
Poles
2
Current Rating
225 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
4.4994 lbs
Net Weight
4.4994 lbs
PDG22F0225TFFJ
Eaton Circuit Breakers, PDG Series