Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG22M0150KNSJ Eaton Circuit Breakers, PDG2, 2P, 150A, 65KA/480V, MCS
MFG Item Number
PDG22M0150KNSJ
PDG22M0150KNSJ Eaton Circuit Breakers, PDG2, 2P, 150A, 65KA/480V, MCS
MFG Item Number
PDG22M0150KNSJ
This item cannot be canceled or returned
Description
PDG2, 2P, 150A, 65KA/480V, MCS
Specifications
Specifications
| Manufacturer Part Number |
PDG22M0150KNSJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Power Defense molded case switch, Globally Rated, Frame 2, Two Pole, 150A, 65kA/480V, Molded Case Switch, Standard Line and Load PDG2X2TA225 |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
PDG22M0150KNSJ
Eaton Circuit Breakers