Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG23F0030TFFJ Eaton Circuit Breakers, Eaton Cutler Hammer PDG23F0030TFFJ
MFG Item Number
PDG23F0030TFFJ
PDG23F0030TFFJ Eaton Circuit Breakers, Eaton Cutler Hammer PDG23F0030TFFJ
MFG Item Number
PDG23F0030TFFJ
This item cannot be canceled or returned
Description
Eaton Cutler Hammer PDG23F0030TFFJ
Specifications
Specifications
Manufacturer Part Number
PDG23F0030TFFJ
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
PDG23F0030TFFJ, Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Poles
3
Current Rating
30 A
Max Voltage
600 VAC
UL Standard
489
Approvals
CCC, CSA, IEC, UL
Gross Weight
64 lbs
Net Weight
64 lbs
PDG23F0030TFFJ
Eaton Circuit Breakers