Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, PDG Series
PDG23F0060E2NN
Eaton Circuit Breakers, PDG Series
PDG2, 3P, 60A, 25KA/480V, PXR20LSI
MFG Item Number
PDG23F0060E2NN
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2, 3P, 60A, 25KA/480V, PXR20LSI
Specifications
Specifications
| Manufacturer Part Number |
PDG23F0060E2NN |
| Manufacturer |
Eaton |
| Product Series |
PDG |
| Family Series |
Eaton Circuit Breakers, PDG Series |
| Description |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 60A, 25kA/480V, PXR20 LSI TU, No Terminals |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
No |
| Neutral Protection |
No |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4.0125 lbs |
| Net Weight |
4.0125 lbs |
PDG23F0060E2NN
Eaton Circuit Breakers, PDG Series