Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PDG23F0060E3RJ Eaton Circuit Breakers, PDG Series, PDG2, 3P, 60A, 25KA/480V, PXR20LSIG
MFG Item Number
PDG23F0060E3RJ
PDG23F0060E3RJ Eaton Circuit Breakers, PDG Series, PDG2, 3P, 60A, 25KA/480V, PXR20LSIG
MFG Item Number
PDG23F0060E3RJ
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
PDG2, 3P, 60A, 25KA/480V, PXR20LSIG
Specifications
Specifications
Manufacturer Part Number
PDG23F0060E3RJ
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 60A, 25kA/480V, PXR20 LSIG w/ Relays, Standard Line and Load PDG2X3T100
Poles
3
Current Rating
60 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSIG
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
4.0125 lbs
Net Weight
4.0125 lbs
PDG23F0060E3RJ
Eaton Circuit Breakers, PDG Series