Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Circuit Breakers, PDG Series
PDG23F0060P8WL
Eaton Circuit Breakers, PDG Series
Power Defense PDG2 3P 25kA/480V
MFG Item Number
PDG23F0060P8WL
This item cannot be canceled or returned
Description
Circuit Breakers, PDG Series
Power Defense PDG2 3P 25kA/480V
Specifications
Specifications
Manufacturer Part Number
PDG23F0060P8WL
Manufacturer
Eaton
Product Series
PDG
Family Series
Eaton Circuit Breakers, PDG Series
Description
Power Defense Globally Rated, Frame 2, Three Pole, 60A, 25kA/480V, PXR25 LSI Motor Protection w/ Modbus RTU, ZSI and Relays, Standard Terminals Load Only PDG2X3T100
Poles
3
Current Rating
60 A
Max Voltage
600 VAC
Trip Unit
Electronic
Electronic Trip Unit
LSI
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
UL Standard
489
Approvals
CE, CSA, UL
Gross Weight
4.0125 lbs
Net Weight
4.0125 lbs
PDG23F0060P8WL
Eaton Circuit Breakers, PDG Series