PDG Series Information
| Manufacturer Part Number | PDG23F0100P2YL |
|---|---|
| Manufacturer | Eaton |
| Product Series | PDG |
| Family Series | Eaton Circuit Breakers, PDG Series |
| Description | Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 100A, 25kA/480V, PXR25 LSI w/ Modbus RTU, CAM Link, ZSI and Relays, Standard Terminals Load Only PDG2X3T100 |
| Poles | 3 |
| Current Rating | 100 A |
| Max Voltage | 600 VAC |
| Trip Unit | Electronic |
| Electronic Trip Unit | LSI |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
| UL Standard | 489 |
| Approvals | CE, CSA, UL |
| Gross Weight | 4.0125 lbs |
| Net Weight | 4.0125 lbs |